REMA

REMA Gear winch RWL 500kg

  • ERIKS:24047084
  • Manufacturer:8717365259302
Image 1
Image 2
Image 1
Image 2
Save to list

€475.00/ pieceexcl. VAT

€574.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
6 mm
Pull power
500 kg
Rope length
30 m
Weight
17 kg