REMA

REMA Gear winch RWL 250kg

  • ERIKS:24047083
  • Manufacturer:8717365259296
Image 1
Image 2
Image 1
Image 2
Save to list

€296.00/ pieceexcl. VAT

€358.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
5 mm
Pull power
250 kg
Rope length
20 m
Weight
11 kg