REMA

REMA Gear winch RGL 150kg

  • ERIKS:24047080
  • Manufacturer:8717365259265
Image 1
Image 2
Image 1
Image 2
Save to list

€186.00/ pieceexcl. VAT

€225.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
4 mm
Pull power
150 kg
Rope length
22 m
Weight
9.2 kg