REMA

REMA Eyehook S 6714A 8t

  • ERIKS:23795464
  • Manufacturer:8717365013232
Image 1
Save to list

€100.00/ pieceexcl. VAT

€121.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
60 mm
Lifting capacity
8000 kg
Inner length
46 mm
Weight
3.75 kg