REMA

REMA Eyehook S 6714A 5,4t

  • ERIKS:23795463
  • Manufacturer:8717365013225
Image 1
Save to list

€56.80/ pieceexcl. VAT

€68.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
50 mm
Lifting capacity
5400 kg
Inner length
35 mm
Weight
2 kg