REMA

REMA Eyehook S 6714A 3,2t

  • ERIKS:23795462
  • Manufacturer:8717365013218
Image 1
Save to list

€32.25/ pieceexcl. VAT

€39.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
40 mm
Lifting capacity
3200 kg
Inner length
26 mm
Weight
0.9 kg