REMA

REMA Eyehook S 6714A 2,5t

  • ERIKS:23795461
  • Manufacturer:8717365013201
Image 1
Save to list

€26.15/ pieceexcl. VAT

€31.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
37 mm
Lifting capacity
2500 kg
Inner length
25 mm
Weight
0.6 kg