REMA

REMA Eyehook S 6714A 1,6t

  • ERIKS:23795460
  • Manufacturer:8717365013195
Image 1
Save to list

€17.35/ pieceexcl. VAT

€20.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
34 mm
Lifting capacity
1600 kg
Inner length
19 mm
Weight
1 kg