

€19.00/ pieceexcl. VAT
€22.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 1,000 kg |
Length | 9 m |
Material | Polyester |
Colour | Lila / Violet |
Utilizable length | 4.5 m |