REMA

REMA Drum gripper DTS-10 for forklift trucks, load capacity 470kg

  • ERIKS:23796188
  • Manufacturer:8717365019814
Image 1
Image 2
Image 1
Image 2
Save to list

€575.00/ pieceexcl. VAT

€695.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
680 kg
Max. size opening
572 mm
Weight
55 kg