




€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 420 kg |
Pin diameter metrical | 16 mm |
Inner width | 16 mm |
Material | Stainless steel |
Weight | 0.06 kg |