




€4.50/ pieceexcl. VAT
€5.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 180 kg |
Pin diameter metrical | 8 mm |
Inner width | 8 mm |
Material | Stainless steel |
Weight | 0.011 kg |