REMA

REMA D-Shackle RVS SCHK-12 (not for lifting)

  • ERIKS:23795413
  • Manufacturer:8717365012747
Image 1
Image 2
Image 1
Image 2
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pin diameter metrical
24 mm
Inner width
24 mm
Material
Stainless steel
Weight
0.2 kg