




€9.00/ pieceexcl. VAT
€10.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 560 kg |
Pin diameter metrical | 20 mm |
Inner width | 20 mm |
Material | Stainless steel |
Weight | 0.13 kg |