




€24.00/ pieceexcl. VAT
€29.04incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Pin diameter metrical | 19 mm |
Inner width | 27 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 0.65 kg |