




€72.30/ pieceexcl. VAT
€87.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Pin diameter metrical | 32 mm |
Inner width | 47 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 3.28 kg |