




€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 750 kg |
Pin diameter metrical | 10 mm |
Inner width | 13.5 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 0.11 kg |