




€33.85/ pieceexcl. VAT
€40.96incl. VAT
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Pin diameter metrical | 25 mm |
Inner width | 36 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 1.56 kg |