




€24.60/ pieceexcl. VAT
€29.77incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Pin diameter metrical | 22 mm |
Inner width | 31 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 1.06 kg |