




€275.00/ pieceexcl. VAT
€332.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 25 kg |
Pin diameter metrical | 50 mm |
Inner width | 74 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 13.4 kg |