




€164.60/ pieceexcl. VAT
€199.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 17 kg |
Pin diameter metrical | 42 mm |
Inner width | 60 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 7.89 kg |