




€89.35/ pieceexcl. VAT
€108.11incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 12 kg |
Pin diameter metrical | 35 mm |
Inner width | 51 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 4.51 kg |