REMA

REMA CSH screw clamp 3000kg Jaw opening 0-60mm

  • ERIKS:23795701
  • Manufacturer:8717365015250
Image 1
Save to list

€749.00/ pieceexcl. VAT

€906.29incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Max. size opening
50 mm
Suitable for plate
Yes
With screw clamp
Yes
Weight
6 kg