REMA

REMA Crane weigher TEO-5000

  • ERIKS:23794995
  • Manufacturer:8717365007675
Image 1
Image 2
Image 1
Image 2
Save to list

€1,616.14/ pieceexcl. VAT

€1,955.53incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Partition
20000 g
Weight
6.5 kg
Hoisting capacity
5000 kg
A
75 mm
B
53 mm
C
300 mm
D
42 mm
E
56 mm