REMA

REMA Crane weigher TEO-200

  • ERIKS:23794988
  • Manufacturer:8717365007606
Image 1
Image 2
Image 1
Image 2
Save to list

€1,142.49/ pieceexcl. VAT

€1,382.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Partition
1000 g
Weight
5 kg
Hoisting capacity
200 kg
A
60 mm
B
53 mm
C
230 mm
D
27 mm
E
35 mm