REMA

REMA Crane weigher DSD05-6.3T load capacity 6300kg

  • ERIKS:12970390
  • Manufacturer:8717365110993
Image 1
Image 2
Image 1
Image 2
Save to list

€1,178.00/ pieceexcl. VAT

€1,425.38incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Model
DSD05T-6.3T
Partition
2000 g
Weight
65 kg
Hoisting capacity
6300 kg
A
213 mm
B
69 mm
C
144 mm
D
35 mm
E
348 mm
F
26 mm