REMA

REMA Crane weigher DSD05-10,0T load capacity 10,000kg

  • ERIKS:12970397
  • Manufacturer:8717365112003
Image 1
Image 2
Image 1
Image 2
Save to list

€1,637.00/ pieceexcl. VAT

€1,980.77incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Model
DSD05T-10.0T
Partition
5000 g
Weight
96 kg
Hoisting capacity
10000 kg
A
265 mm
B
100 mm
C
181 mm
D
50 mm
E
455 mm
F
36 mm