REMA

REMA Crane weigher DSD05-1.0T load capacity 1000kg

  • ERIKS:12970396
  • Manufacturer:8717365111990
Image 1
Image 2
Image 1
Image 2
Save to list

€946.00/ pieceexcl. VAT

€1,144.66incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Model
DSD05-1.0T*
Partition
500 g
Weight
23 kg
Hoisting capacity
1000 kg
A
170 mm
B
16 mm
C
21 mm