REMA

REMA Chain winch 400V Elephant FBH20/2000KG/3m

  • ERIKS:23794648
  • Manufacturer:8717365085765
Image 1
Save to list

€3,092.00/ pieceexcl. VAT

€3,741.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting speed
3.8/1.0 m/min
Power
1.6/0.4 kW
Lift height
15 m
Electric drive
Yes
Hoisting load
2000 kg
Model
Electrical chain hoist
Operating voltage
400 V
Control voltage
24 V
Weight
64 kg
A
133 mm
B
165 mm
C
239 mm
D
372 mm
H
710 mm
K
53 mm
L
42 mm
M
144 mm
N
44 mm
O
30 mm