REMA

REMA Chain winch 400V Elephant FAH10/1000KG/3m

  • ERIKS:23794663
  • Manufacturer:8717365085369
Image 1
Save to list

€2,230.00/ pieceexcl. VAT

€2,698.30incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting speed
7.6 m/min
Power
1.6 kW
Lift height
30 m
Electric drive
Yes
Hoisting load
1000 kg
Model
Electrical chain hoist
Operating voltage
400 V
Control voltage
24 V
Weight
30 kg
A
170 mm
B
128 mm
C
239 mm
D
348 mm
H
570 mm
K
43 mm
M
107 mm
N
31 mm
O
23 mm