REMA

REMA Chain winch 400V Elephant FAH05/500KG/3m

  • ERIKS:23794662
  • Manufacturer:8717365085284
Image 1
Save to list

€2,052.00/ pieceexcl. VAT

€2,482.92incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting speed
7 m/min
Power
0.9 kW
Lift height
30 m
Electric drive
Yes
Hoisting load
500 kg
Model
Electrical chain hoist
Operating voltage
400 V
Control voltage
24 V
Weight
43 kg
A
161 mm
B
124 mm
C
224 mm
D
311 mm
H
480 mm
K
36 mm
M
86 mm
N
24 mm
O
19 mm