REMA

REMA Chain winch 400V Elephant ALC05/500KG/3m

  • ERIKS:23794661
  • Manufacturer:8717365088070
Image 1
Save to list

€1,978.00/ pieceexcl. VAT

€2,393.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting speed
4.5 m/min
Power
0.55 kW
Lift height
15 m
Electric drive
Yes
Hoisting load
500 kg
Model
Electrical chain hoist
Operating voltage
400 V
Control voltage
24 V
Weight
18 kg