REMA

REMA Chain winch 400V Elephant ALC015/150KG/3m

  • ERIKS:23794659
  • Manufacturer:8717365087912
Image 1
Save to list

€1,698.00/ pieceexcl. VAT

€2,054.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting speed
9 m/min
Power
0.55 kW
Lift height
30 m
Electric drive
Yes
Hoisting load
150 kg
Model
Electrical chain hoist
Operating voltage
400 V
Control voltage
24 V
Weight
20 kg