REMA

REMA Chain tensioner TLB-8R 10mm 6,3t

  • ERIKS:23795554
  • Manufacturer:8717365014048
Image 1
Save to list

€74.00/ pieceexcl. VAT

€89.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
10 mm
Lifting capacity
6300 kg
Weight
5.5 kg