REMA

REMA Chain tensioner TLB-7R 8mm 4t

  • ERIKS:23795553
  • Manufacturer:8717365014031
Image 1
Save to list

€68.00/ pieceexcl. VAT

€82.28incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
8 mm
Lifting capacity
4000 kg
Weight
4.5 kg