REMA

REMA Chain tensioner TLB-10R 13mm 10t

  • ERIKS:23795555
  • Manufacturer:8717365014055
Image 1
Save to list

€97.00/ pieceexcl. VAT

€117.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
13 mm
Lifting capacity
10000 kg
Weight
7.5 kg