

€2,672.00/ pieceexcl. VAT
€3,233.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting speed | 6/1.5 m/min |
Power | 1.1/0.2 kW |
Electric drive | Yes |
Hoisting load | 1000 kg |
Model | Electrical chain hoist |
Operating voltage | 400 V |
Control voltage | 24 V |
Weight | 45 kg |
A | 266 mm |
B | 232 mm |
C | 274 mm |
D | 58 mm |
E | 30 mm |
G | 404 mm |
G1 | 492 mm |
H | 451 mm |
H1 | 539 mm |
H2 | 507 mm |
J | 22 mm |
G2 | 460 mm |