

€2,881.00/ pieceexcl. VAT
€3,486.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting speed | 5 m/min |
Power | 1.7 kW |
Electric drive | Yes |
Hoisting load | 2000 kg |
Model | Electrical chain hoist |
Operating voltage | 400 V |
Control voltage | 24 V |
Weight | 53 kg |
A | 266 mm |
B | 232 mm |
C | 274 mm |
D | 58 mm |
E | 30 mm |
G | 514 mm |
G1 | 602 mm |
H | 511 mm |
H1 | 599 mm |
H2 | 567 mm |
J | 28 mm |
G2 | 561 mm |