

€1,964.00/ pieceexcl. VAT
€2,376.44incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting speed | 8 m/min |
Power | 0.7 kW |
Electric drive | Yes |
Hoisting load | 500 kg |
Model | Electrical chain hoist |
Operating voltage | 400 V |
Control voltage | 24 V |
Weight | 18 kg |
A | 212 mm |
B | 192 mm |
C | 218 mm |
D | 58 mm |
E | 30 mm |
G | 354 mm |
G1 | 432 mm |
H | 409 mm |
H1 | 487 mm |
H2 | 456 mm |
J | 20 mm |
G2 | 415 mm |