

€2,085.00/ pieceexcl. VAT
€2,522.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting speed | 4 m/min |
Power | 0.7 kW |
Electric drive | Yes |
Hoisting load | 1000 kg |
Model | Electrical chain hoist |
Operating voltage | 400 V |
Control voltage | 400 V |
Weight | 20 kg |
A | 212 mm |
B | 192 mm |
C | 218 mm |
D | 58 mm |
E | 30 mm |
G | 407 mm |
G1 | 485 mm |
H | 409 mm |
H1 | 487 mm |
H2 | 456 mm |
J | 22 mm |
G2 | 463 mm |