

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting speed | 4/1.0 m/min |
Power | 0.32/0.08 kW |
Electric drive | Yes |
Hoisting load | 500 kg |
Model | Electrical chain hoist |
Operating voltage | 400 V |
Control voltage | 400 V |
Weight | 18 kg |
A | 212 mm |
B | 192 mm |
C | 218 mm |
D | 58 mm |
E | 27 mm |
G | 407 mm |
G1 | 485 mm |
H | 409 mm |
H1 | 487 mm |
H2 | 456 mm |
J | 22 mm |
G2 | 454 mm |