REMA

REMA Chain hoist pneum.KA1S-050DK 0,5t HH 3m/BH 1,8m

  • ERIKS:23794707
  • Manufacturer:8717365021718
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting speed
12 m/min
Hoisting load
500 kg
Model
Pneumatic hoist
Weight
23 kg