REMA

REMA Cable winch with straight gear wheel S200, load capacity 3000kg

  • ERIKS:12229472
  • Manufacturer:8717365263835
Image 1
Image 2
Image 1
Image 2
Save to list

€482.22/ pieceexcl. VAT

€583.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
3000 kg
Model
Hand chain hoist
Weight
24 kg
Operating power
34.3 kg
A
220 mm
B
158 mm
C
37 mm
D
50 mm
H
510 mm