REMA

REMA Cable winch with straight gear wheel S200, load capacity 250kg

  • ERIKS:12229467
  • Manufacturer:8717365263637
Image 1
Image 2
Image 1
Image 2
Save to list

€175.78/ pieceexcl. VAT

€212.69incl. VAT

7 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
250 kg
Model
Hand chain hoist
Weight
6 kg
Operating power
23.5 kg
A
108 mm
B
106 mm
C
20 mm
D
30 mm
H
280 mm