REMA

REMA Cable winch with straight gear wheel S200, load capacity 1500kg

  • ERIKS:12229470
  • Manufacturer:8717365263750
Image 1
Image 2
Image 1
Image 2
Save to list

€327.12/ pieceexcl. VAT

€395.82incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1500 kg
Model
Hand chain hoist
Weight
16 kg
Operating power
30.8 kg
A
170 mm
B
158 mm
C
29 mm
D
42 mm
H
360 mm