REMA

REMA Cable winch with straight gear wheel S200, load capacity 1000kg

  • ERIKS:12229469
  • Manufacturer:8717365263712
Image 1
Image 2
Image 1
Image 2
Save to list

€251.92/ pieceexcl. VAT

€304.82incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1000 kg
Model
Hand chain hoist
Weight
12 kg
Operating power
28.4 kg
A
150 mm
B
142 mm
C
26 mm
D
39 mm
H
330 mm