REMA

REMA Box dolly TKV-150K load capacity 600kg

  • ERIKS:11601999
  • Manufacturer:8717365019685
Image 1
Save to list

€166.00/ pieceexcl. VAT

€200.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
600 kg
Length
366 mm
Weight
8 kg
Number of rolls
3 pce
Type of tyres
Plastic