REMA

REMA Box dolly TKV-100K, load capacity 400kg

  • ERIKS:11601997
  • Manufacturer:8717365019661
Image 1
Save to list

€214.00/ pieceexcl. VAT

€258.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
400 kg
Length
305 mm
Weight
5.6 kg
Number of rolls
3 pce
Type of tyres
Plastic