REMA

REMA Box dolly TBV-100B load capacity 400kg

  • ERIKS:11601998
  • Manufacturer:8717365019678
Image 1
Save to list

€210.00/ pieceexcl. VAT

€254.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
400 kg
Length
195 mm
Weight
4.8 kg
Number of rolls
3 pce
Type of tyres
Plastic