REMA

REMA Bow shackle galvanised steel with screwpin G-4161 13,5t safety factor 6

  • ERIKS:23795487
  • Manufacturer:8717365013447
Image 1
Image 2
Image 1
Image 2
Galvanized steel with a high tensile strength suitable for temperatures between -20 ° C and + 200 °C
Equipped with screwpin
Marking: According to standard, CE-marked
Standard: EN 13889
Safety factor: 6
Grade: 6
Save to list

€107.55/ pieceexcl. VAT

€130.14incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA